Grade 2 Classroom Cylindrical Lock, Newport Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-ha

  • Mfr # CL3855 NZD 626 M08

  • Zoro # G816469890


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3855 NZD 626 M08
Zoro #
G816469890
UPC #
197163301461
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Length
10 in
Width
7-1/2 in
Height
4-1/2 in

Details

Lockset Finish
Satin Chrome
Backset
2-3/4 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 2
Material
VARIES
Series
CL3800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.