Grade 2 Classroom Cylindrical Lock, Princeton Lever, Conventional Cylinder, Oil Rubbed Bronze Finish
- Mfr # CL3855 PZD 613
- Zoro # G009953021
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Width
7.5 in
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3855 PZD 613
- Zoro #
- G009953021
- UPC #
- 197163135257
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Cylinder Core Type
- Conventional Cylinder
- Material
- Metal
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Weight
- 4.1 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
Description
Grade 2 Classroom Cylindrical Lock, Princeton Lever, Conventional Cylinder, Oil Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.