Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, 6-Pin LFIC Core, Satin

  • Mfr # CL3851 AZD 626 C6

  • Zoro # G814533357


product price:  $371.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Chrome
Length
1
Width
7.5
Color
Satin Chrome
series
CL3800 Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3851 AZD 626 C6
Zoro #
G814533357
UPC #
-
Country of Origin
United States

Dimensions

Length
1
Width
7.5

Details

Lockset Finish
Satin Chrome
Color
Satin Chrome
series
CL3800 Series Grade 2 Cylindrical Lever Locks

Description

Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Corbin Russwin 6-Pin LFIC Core, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.