Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Bright Chrome

  • Mfr # CL3851 AZD 625

  • Zoro # G516469831


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Height
4-1/2 in
Lockset Finish
Bright Chrome
Keyway Type
Conventional Cylinder
Length
10 in
Series
CL3800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3851 AZD 625
Zoro #
G516469831
UPC #
197163135516
Country of Origin
Japan

Dimensions

Height
4-1/2 in
Length
10 in
Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in

Details

Lockset Finish
Bright Chrome
Keyway Type
Conventional Cylinder
Series
CL3800
Lockset Grade
Grade 2
Material
VARIES
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products