
Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Satin Brass Fin
Mfr # CL3851 AZD 606
Zoro # G509951480
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3851 AZD 606
Zoro #
G509951480
UPC #
197163135530
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Cylinder Core Type
Conventional Cylinder
Weight
4.1 lb
Material
Metal
Type
Cylindrical Lock
Description
Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.