Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Corbin Russwin 6-Pin LFIC Less Core, S

  • Mfr # CL3851 AZD 626 CL6

  • Zoro # G509951534


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Weight
4.1 lb
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3851 AZD 626 CL6
Zoro #
G509951534
UPC #
840067632871
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Weight
4.1 lb
Cylinder Core Type
LFIC Prep Less Core
Type
Cylindrical Lock
Material
Metal
Fire Rated
3 Hours {A}

Description

Grade 2 Entrance or Office Cylindrical Lock, Armstrong Lever, Corbin Russwin 6-Pin LFIC Less Core, Satin Chrome Finish, Non-handed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.