Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, 6-Pin LFIC Less Core
Mfr # CL3851 NZD BSP CL6
Zoro # G714533471
product price:Â $293.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Black Suede Powder Coat
Length
1
Width
7.5
Color
Black Suede Powder Coat
series
CL3800 Series Grade 2 Cylindrical Lever Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL3851 NZD BSP CL6
Zoro #
G714533471
UPC #
-
Country of Origin
United States
Dimensions
Length
1
Width
7.5
Details
Lockset Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
CL3800 Series Grade 2 Cylindrical Lever Locks
Description
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Corbin Russwin 6-Pin LFIC Less Core, Black Suede Powder Coat Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.