Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Corbin Russwin 6-Pin LFIC Less Core, Oil
- Mfr # CL3851 NZD 613 CL6
- Zoro # G709951440
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Material
Metal
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3851 NZD 613 CL6
- Zoro #
- G709951440
- UPC #
- 840067632932
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Weight
- 4.1 lb
- Type
- Cylindrical Lock
- Cylinder Core Type
- LFIC Prep Less Core
Description
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Corbin Russwin 6-Pin LFIC Less Core, Oil Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.