Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Corbin Russwin 6-Pin LFIC Less Core, Sat
- Mfr # CL3851 NZD 606 CL6
- Zoro # G909951363
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Type
Cylindrical Lock
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3851 NZD 606 CL6
- Zoro #
- G909951363
- UPC #
- 197163135462
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Type
- Cylindrical Lock
- Material
- Metal
- Weight
- 4.1 lb
- Cylinder Core Type
- LFIC Prep Less Core
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 7.5 in
- Length
- 10 in
Description
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Corbin Russwin 6-Pin LFIC Less Core, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.