
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Corbin Russwin 7-Pin LFIC Less Core, Sat
Mfr # CL3851 NZD 626 CL7
Zoro # G709951419
product price:Â $273.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Width
7.5 in
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3851 NZD 626 CL7
Zoro #
G709951419
UPC #
197163135394
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Material
Metal
Cylinder Core Type
LFIC Prep Less Core
Type
Cylindrical Lock
Weight
4.1 lb
Fire Rated
3 Hours {A}
Description
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, Corbin Russwin 7-Pin LFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.