Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, SFIC Prep Less Core, Bright Chrome Finis
- Mfr # CL3851 NZD 625 M08
- Zoro # G609951311
product price:Â
$
305.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Chrome
Length
10 in
Fire Rated
3 Hours {A}
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3851 NZD 625 M08
- Zoro #
- G609951311
- UPC #
- 197163135417
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Bright Chrome
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Weight
- 4.1 lb
- Material
- Metal
- Cylinder Core Type
- SFIC Prep Less Core
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Description
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, SFIC Prep Less Core, Bright Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.