Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Entrance or Office Cylindrical Lock, Newport Lever, SFIC Prep Less Core, Satin Chrome Finis
- Mfr # CL3851 NZD 626 M08
- Zoro # G916469707
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
SFIC Prep Less Core
Required Door Thickness
1-3/8 to 1-3/4
Series
CL3800
Lockset Finish
Satin Chrome
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3851 NZD 626 M08
- Zoro #
- G916469707
- UPC #
- 197163135387
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Height
- 4-1/2 in
- Width
- 7 1/2 in
- Length
- 10 in
Details
- Keyway Type
- SFIC Prep Less Core
- Series
- CL3800
- Lockset Finish
- Satin Chrome
- Material
- VARIES
- Lockset Grade
- Grade 2
- Backset
- 2-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.