Grade 2 Entrance or Office Cylindrical Lock, Princeton Lever, Conventional Cylinder, Oil Rubbed Bro
- Mfr # CL3851 PZD 613
- Zoro # G316469758
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Conventional Cylinder
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3851 PZD 613
- Zoro #
- G316469758
- UPC #
- 197163135332
- Country of Origin
- Japan
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Keyway Type
- Conventional Cylinder
- Series
- CL3800
- Backset
- 2-3/4 in
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Length
- 10 in
- Height
- 4-1/2 in
- Width
- 7 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.