
Grade 2 Entrance or Office Cylindrical Lock, Princeton Lever, Corbin Russwin 6-Pin LFIC Less Core, S
Mfr # CL3851 PZD 606 CL6
Zoro # G709951358
product price:Â $305.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3851 PZD 606 CL6
Zoro #
G709951358
UPC #
197163135356
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
10 in
Width
7.5 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Fire Rated
3 Hours {A}
Material
Metal
Weight
4.1 lb
Cylinder Core Type
LFIC Prep Less Core
Type
Cylindrical Lock
Description
Grade 2 Entrance or Office Cylindrical Lock, Princeton Lever, Corbin Russwin 6-Pin LFIC Less Core, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.