Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Bronze Clear C

  • Mfr # CL3861 NZD 612

  • Zoro # G409951603


product price:  $305.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Cylinder Core Type
Conventional Cylinder
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3861 NZD 612
Zoro #
G409951603
UPC #
197163135097
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Bronze Clear Coated
Cylinder Core Type
Conventional Cylinder
Material
Metal
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Weight
4.1 lb

Description

Grade 2 Entry or Office Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Bronze Clear Coated Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.