
Grade 2 Entry or Office Cylindrical Lock, Princeton Lever, Less Conventional Cylinder, Satin Chrome
Mfr # CL3861 PZD 626 LC
Zoro # G909951448
product price:Â $207.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL3861 PZD 626 LC
Zoro #
G909951448
UPC #
840067634219
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Cylinder Core Type
Less Cylinder
Material
Metal
Type
Cylindrical Lock
Weight
4.1 lb
Fire Rated
3 Hours {A}
Description
Grade 2 Entry or Office Cylindrical Lock, Princeton Lever, Less Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.