Grade 2 Half Dummy Trim Cylindrical Lock, Newport Lever, Black Suede Powder Coat Finish, Non-Hande

  • Mfr # CL3850 NZD BSP

  • Zoro # G314533390


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Suede Powder Coat
Width
7.5
Color
Black Suede Powder Coat
Overall Length
1
series
CL3800 Series Grade 2 Cylindrical Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3850 NZD BSP
Zoro #
G314533390
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5
Overall Length
1

Details

Finish
Black Suede Powder Coat
Color
Black Suede Powder Coat
series
CL3800 Series Grade 2 Cylindrical Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.