
Grade 2 Passage or Closet Cylindrical Lock, Newport Lever, Satin Bronze Clear Coated Finish, Non-ha
Mfr # CL3810 NZD 612
Zoro # G816469920
product price:Â $257.99
/ea
Free Shipping & Returns
Key Features
Width
7-1/2 in
Backset
2-3/4 in
Length
10 in
Grade
Grade 2
Finish
Satin Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3810 NZD 612
Zoro #
G816469920
UPC #
840067632468
Country of Origin
Japan
Dimensions
Width
7-1/2 in
Length
10 in
Height
4-1/2 in
Required Door Thickness
1-3/8 to 1-3/4
Details
Backset
2-3/4 in
Item
Cylindrical Lock
Grade
Grade 2
Finish
Satin Bronze
Keyway Type
Non-Keyed
Material
VARIES
Series
CL3800
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.