
Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Armstrong Lever, Bright Chrome Finish, Non-ha
Mfr # CL3820 AZD 625
Zoro # G216469858
product price:Â $275.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
Grade
Grade 2
Length
10 in
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3820 AZD 625
Zoro #
G216469858
UPC #
840067632567
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Length
10 in
Height
4-1/2 in
Width
7-1/2 in
Details
Backset
2-3/4 in
Grade
Grade 2
Finish
Bright Chrome
Item
Cylindrical Lock
Series
CL3800
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.