Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Newport Lever, Oil Rubbed Bronze Finish, Non-
- Mfr # CL3820 NZD 613
- Zoro # G316469895
product price:Â
$
275.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Oil Rubbed Bronze
Series
CL3800
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3820 NZD 613
- Zoro #
- G316469895
- UPC #
- 840067632598
- Country of Origin
- Japan
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Height
- 4-1/2 in
- Width
- 7-1/2 in
- Length
- 10 in
Details
- Item
- Cylindrical Lock
- Grade
- Grade 2
- Finish
- Oil Rubbed Bronze
- Series
- CL3800
- Backset
- 2-3/4 in
- Material
- VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.