Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Newport Lever, Satin Brass Finish, Non-handed
- Mfr # CL3820 NZD 606
- Zoro # G909948516
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Hand
Not Handed
Grade
Grade 2
Finish
Satin Brass
Required Door Thickness
1-3/8 in to 1-3/4 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CL3820 NZD 606
- Zoro #
- G909948516
- UPC #
- 197163135554
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Handle Length
- 10 in
- Width
- 7.5 in
Details
- Item
- Cylindrical Lock
- Hand
- Not Handed
- Grade
- Grade 2
- Finish
- Satin Brass
- Material
- Metal
Description
Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Newport Lever, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.