Grade 2 Privacy Bedroom or Bathroom Cylindrical Lock, Princeton Lever, Satin Chrome Finish, Non-han

  • Mfr # CL3820 PZD 626

  • Zoro # G616469779


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Satin Chrome
Series
CL3800
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CL3820 PZD 626
Zoro #
G616469779
UPC #
840067632659
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Height
4-1/2 in
Length
10 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Satin Chrome
Series
CL3800
Backset
2-3/4 in
Material
VARIES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.