Grade 2 Standard-Duty Lever Lockset, Single Cylinder, Entrance Function, 59A1 Keyway, Die Cast Zinc

  • Mfr # CL3851 NZD 626 59A1

  • Zoro # G516487668


product price:  $315.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Material
VARIES
Series
CL3800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3851 NZD 626 59A1
Zoro #
G516487668
UPC #
197163352654
Country of Origin
Japan

Dimensions

Length
10 in
Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Height
4-1/2 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Material
VARIES
Series
CL3800
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.