Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Storeroom or Closet Cylindrical Lock, Armstrong Lever, Conventional Cylinder, Satin Chrome
- Mfr # CL3857 AZD 626
- Zoro # G416468309
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Width
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3857 AZD 626
- Zoro #
- G416468309
- UPC #
- 197163135226
- Country of Origin
- Japan
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Keyway Type
- Conventional Cylinder
- Material
- VARIES
- Backset
- 2-3/4 in
- Series
- CL3800
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Width
- 7 1/2 in
- Height
- 4-1/2 in
- Length
- 10 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.