Grade 2 Storeroom or Closet Cylindrical Lock, Armstrong Lever, Less Conventional Cylinder, Satin Ch

  • Mfr # CL3857 AZD 626 LC

  • Zoro # G916468441


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL3857 AZD 626 LC
Zoro #
G916468441
UPC #
840067633618
Country of Origin
Japan

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Width
7-1/2 in
Height
4-1/2 in
Length
10 in

Details

Lockset Grade
Grade 2
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
VARIES
Series
CL3800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products