
Grade 2 Storeroom or Closet Cylindrical Lock, Newport Lever, Conventional Cylinder, Satin Bronze Cl
Mfr # CL3857 NZD 612
Zoro # G916468328
product price:Â $326.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze
Required Door Thickness
1-3/8 to 1-3/4
Backset
2-3/4 in
Lockset Grade
Grade 2
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL3857 NZD 612
Zoro #
G916468328
UPC #
197163135189
Country of Origin
Japan
Dimensions
Required Door Thickness
1-3/8 to 1-3/4
Height
4-1/2 in
Length
10 in
Width
7-1/2 in
Details
Lockset Finish
Satin Bronze
Backset
2-3/4 in
Lockset Grade
Grade 2
Material
VARIES
Series
CL3800
Keyway Type
Conventional Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.