Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Conventional Cylinder, Satin Brass
- Mfr # CL3857 PZD 606
- Zoro # G414533313
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Color
Satin Brass
Length
1
Width
7.5 in
series
CL3800 Series Grade 2 Cylindrical Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3857 PZD 606
- Zoro #
- G414533313
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Brass
- Color
- Satin Brass
- series
- CL3800 Series Grade 2 Cylindrical Lever Locks
Dimensions
- Length
- 1
- Width
- 7.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.