Shop CORBIN RUSSWIN
See all product information
Create Account
Grade 2 Storeroom or Closet Cylindrical Lock, Princeton Lever, Less Conventional Cylinder, Satin Ch
- Mfr # CL3857 PZD 626 LC
- Zoro # G916468755
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8 to 1-3/4
Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Series
CL3800
Width
7 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CL3857 PZD 626 LC
- Zoro #
- G916468755
- UPC #
- 840067633854
- Country of Origin
- Japan
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Series
- CL3800
- Backset
- 2-3/4 in
- Keyway Type
- Less Cylinder
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Width
- 7 1/2 in
- Length
- 10 in
- Height
- 4-1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.