Half Dummy Trim Mortise Trim, DS Lever, A Rose, Satin Chrome

  • Mfr # ML2050 DSA 626 RH

  • Zoro # G709952003


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
7.5 in
Material
Brass or Bronze
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML2050 DSA 626 RH
Zoro #
G709952003
UPC #
197163111633
Country of Origin
United States

Dimensions

Max. Door Width
7.5 in
Length
10 in
Required Door Thickness
1-3/4 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Material
Brass or Bronze
For Use With
ML2000 Series Mortise Locks
Door Handing
RH
Features
Trim Pack Only

Description

Half Dummy Trim Mortise Trim, DS Lever, A Rose, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.