
Half Dummy Trim Mortise Trim, LS Lever, A Rose, Satin Chrome
Mfr # ML2050 LSA 626
Zoro # G109951972
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 1
Finish
Satin Chrome
Max. Door Width
7.5 in
Door Handing
Field Reversible
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ML2050 LSA 626
Zoro #
G109951972
UPC #
197163111626
Country of Origin
United States
Dimensions
Max. Door Width
7.5 in
Length
10 in
Required Door Thickness
1-3/4 in
Details
Item
Mortise Lock
Grade
Grade 1
Finish
Satin Chrome
Door Handing
Field Reversible
Material
Brass or Bronze
For Use With
ML2000 Series Mortise Locks
Features
Trim Pack Only
Description
Half Dummy Trim Mortise Trim, LS Lever, A Rose, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.