Half Dummy Trim Mortise Trim, NS Lever, A Rose, Oil Rubbed Bronze

  • Mfr # ML2050 NSA 613

  • Zoro # G409951979


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Max. Door Width
7.5 in
Material
Bronze
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2050 NSA 613
Zoro #
G409951979
UPC #
197163111619
Country of Origin
United States

Dimensions

Max. Door Width
7.5 in
Required Door Thickness
1-3/4 in
Length
10 in

Details

Item
Mortise Lock
Grade
Grade 1
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
Door Handing
Field Reversible
For Use With
ML2000 Series Mortise Locks
Features
Trim Pack Only

Description

Half Dummy Trim Mortise Trim, NS Lever, A Rose, Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.