Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # ML190 V10 26D

  • Zoro # G200489466


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes
Overall Width
2 3/8 in
Overall Length
5 in
Grade
1
Standards
ANSI/BHMA Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML190 V10 26D
Zoro #
G200489466
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 3/8 in
Overall Length
5 in
For Door Thickness
1 3/4 in
Length - Maximum
6 5/16 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Fire Rated
Yes
Grade
1
Standards
ANSI/BHMA Grade 1
Style
Indicator
Ligature Resistant
No
Door Handing
Field Reversible
Includes
Hardware
Finish
Satin Chrome
Features
Easy Installation
Outside Trim Type
Lever
Color
Satin Chrome
ADA Compliant
Yes
Performance
Standard Duty
Cylinder
Mortise
Application
Indicator Exit Trim
Type
Universal
Fire Rating - Door Hardware
3 hr
Visual Indicator Location
Inside/Outside
Visual Indicator Message
Locked/Unlocked
Product Type
Mechanical Exit Device Trim
Fire Rating
3 hr
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2
Compatible Series
ML2002, ML2003, ML2004, ML2011, ML2012, ML2013, ML2017, ML2022, ML2024, ML2029, ML2048, ML2049, ML2059, ML20608, ML2062, ML2065, ML2067, ML2068, ML2069, ML2072, ML2073, ML2075, ML2082, ML2092
Hand Orientation
Non-Handed
For Use with Exit Device
Indicator
Includes Hardware
Hardware Included
Exit Device Style
Indicator

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 3/8 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.