Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # ML190 V20 26D

  • Zoro # G000489451


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5 in
Type
Universal
Performance
Standard Duty
ADA Compliant
Yes
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML190 V20 26D
Zoro #
G000489451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
For Door Thickness
1 3/4 in
Overall Width
2 3/8 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in
Length - Maximum
6 5/16 in
Door Thickness - Minimum
1 3/4 in
Door Width - Maximum
48 in

Details

Item
Mechanical Exit Device Trim
Type
Universal
Performance
Standard Duty
ADA Compliant
Yes
Ligature Resistant
No
Color
Satin Chrome
Features
Easy Installation
Style
Indicator
Grade
1
Standards
ANSI/BHMA Grade 1
Fire Rating - Door Hardware
3 hr
Finish
Satin Chrome
Cylinder
Mortise
Fire Rated
Yes
Includes
Hardware
Outside Trim Type
Lever
Application
Indicator Exit Trim
Door Handing
Field Reversible
Visual Indicator Message
Locked/Unlocked
Visual Indicator Location
Inside/Outside
Product Type
Mechanical Exit Device Trim
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Compatible Series
ML2002, ML2003, ML2004, ML2011, ML2012, ML2013, ML2017, ML2022, ML2024, ML2029, ML2048, ML2049, ML2059, ML20608, ML2062, ML2065, ML2067, ML2068, ML2069, ML2072, ML2073, ML2075, ML2082, ML2092
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
For Use with Exit Device
Indicator
Includes Hardware
Hardware Included
Exit Device Style
Indicator

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 3/8 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.