Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # ML193 V10 26D

  • Zoro # G700489409


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
Yes
Overall Length
5 in
Includes
Hardware
Standards
ANSI/BHMA Grade 1
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML193 V10 26D
Zoro #
G700489409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
For Door Thickness
1 3/4 in
Overall Width
2 3/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Length - Maximum
6 5/16 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in

Details

Item
Mechanical Exit Device Trim
Fire Rated
Yes
Includes
Hardware
Standards
ANSI/BHMA Grade 1
ADA Compliant
Yes
Style
Indicator
Application
Indicator Exit Trim
Grade
1
Color
Satin Chrome
Finish
Satin Chrome
Fire Rating - Door Hardware
3 hr
Door Handing
Field Reversible
Ligature Resistant
No
Features
Easy Installation
Cylinder
Mortise
Type
Universal
Performance
Standard Duty
Outside Trim Type
Lever
Visual Indicator Location
Outside
Visual Indicator Message
Locked/Unlocked
Product Type
Mechanical Exit Device Trim
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
For Use with Exit Device
Indicator
Fire Rating
3 hr
Exit Device Style
Indicator
Hand Orientation
Non-Handed
ANSI Grade
1
Compatible Series
ML2002, ML2003, ML2004, ML2011, ML2012, ML2013, ML2017, ML2022, ML2024, ML2029, ML2048, ML2049, ML2059, ML20608, ML2062, ML2065, ML2067, ML2068, ML2069, ML2072, ML2073, ML2075, ML2082, ML2092
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 3/8 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.