Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicator Exit Trim, Mortise, Satin Chrome

  • Mfr # ML194 V01 26D

  • Zoro # G300489427


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Fire Rated
Yes
Outside Trim Type
Lever
Cylinder
Mortise
Fire Rating - Door Hardware
3 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML194 V01 26D
Zoro #
G300489427
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5 in
For Door Thickness
1 3/4 in
Overall Width
2 3/8 in
Length - Maximum
6 5/16 in
Door Width - Maximum
48 in
Door Height - Maximum
96 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Mechanical Exit Device Trim
Finish
Satin Chrome
Fire Rated
Yes
Outside Trim Type
Lever
Cylinder
Mortise
Fire Rating - Door Hardware
3 hr
Type
Universal
Performance
Standard Duty
Ligature Resistant
No
ADA Compliant
Yes
Includes
Hardware
Door Handing
Field Reversible
Style
Indicator
Standards
ANSI/BHMA Grade 1
Color
Satin Chrome
Grade
1
Application
Indicator Exit Trim
Features
Easy Installation
Visual Indicator Location
Inside
Visual Indicator Message
Locked/Unlocked
Product Type
Mechanical Exit Device Trim
Compatible Series
ML2002, ML2003, ML2004, ML2011, ML2012, ML2013, ML2017, ML2022, ML2024, ML2029, ML2048, ML2049, ML2059, ML20608, ML2062, ML2065, ML2067, ML2068, ML2069, ML2072, ML2073, ML2075, ML2082, ML2092
For Use with Exit Device
Indicator
ANSI Grade
1
Hand Orientation
Non-Handed
Exit Device Style
Indicator
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
2

Description

Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Satin Chrome Finish, For Door Thickness 1 3/4 in, Application Indicator Exit Trim, Overall Length 5 in, Overall Width 2 3/8 in, Grade 1, Standards ANSI/BHMA Grade 1, ADA Compliant Yes, Style Indicator, Cylinder Mortise, Includes Hardware, Type Universal, Fire Rating - Door Hardware 3 hr, Ligature Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.