Shop CORBIN RUSSWIN

Indicator Lockset

  • Mfr # CLX3320 NVSL BSP
  • Zoro # G823946827

product price: 
$
430.99
/ea
Free Shipping & Returns

Key Features

Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F76A
Mortise/Cylindrical
Cylindrical
Lockset Function
Privacy Bath/Bedroom
Key Material
Nickel Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLX3320 NVSL BSP
Zoro #
G823946827
UPC #
-
Country of Origin
United States
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F76A
Mortise/Cylindrical
Cylindrical
Lockset Function
Privacy Bath/Bedroom
Key Material
Nickel Silver
Hand Orientation
Non-Handed
Cylinder Core Type
Interchangeable Core Cylinder
Visual Indicator Location
Inside/Outside
Ligature-Resistant
Not Ligature-Resistant
Includes
Strike and Indicator
Locking/Unlocking Access - Inside
Push Button
Lockset Style
Rose
Includes Core
Core Included
Keyway Type
L4 Keyway
ANSI Grade
1
Voltage
12/24V DC
ADA Compliant
Yes
Strike Type
Curved Lip
Key Type
Keyed Different
Number of Keys
2
Item
Indicator Lockset
Application
Commercial
Fire Rating
3 hr
Number of Pins
6
Backset
5 in
Knob/Handle Material
Cast Brass
Standards
ADA Compliant, ANSI/BHMA A156.2, ANSI/BHMA A156.41 (2020), ANSI/SDI 250.13 Certified, ASTM E1886 Certified, ASTM E1996 Certified, ASTM E330 Certified, Florida Building Code Approved FL# 2998, ICC A117.1 Compliant, NFPA 80 Compliant, TAS 201 Certified, TAS 202 Certified, TAS 203 Certified, UL 437 Listed when Using Degree High-Security UL 437 Cylinders, UL/cUL
Features
Exceeds 1,600 lb offset Lever Pull with No Entry for Protection Against Attacks (8 Times ANSI/BHMA A156.2 Requirements), Exceeds 3,100 In-Lb Abusive Locked Lever Torque with No Entry While Maintaining Egress (2.6 Times ANSI/BHMA A156.2 Requirements), High Security and Security Key Systems Available (Access 3, Pyramid), Independent Return Springs Allow Lock to Exceed ANSI/BHMA A156.2 Grade 1 Cycle Requirements without Lever Sag, Innovative Push/Turn Button Design to Withstand Excessive Abuse Against Door Stops or Walls., Latch Retraction with 100 Lb Preload (2 Times ANSI/BHMA A156.2) While Maintaining ANSI/BHMA Requirements for Operation In Warped Doors or Doors with Latch Bind., Lever Release Freewheeling Levers Standard for Vandal Resistance, Lock body Design Supports All Cylinder Formats Allowing Flexibility for from Fixed Core to Interchangeable Core Cylinders., New Visual Status Indicators: Provide At-A-Glance Confirmation of A Door's Locked or Unlocked Status., No Access with Minimum 100 Vertical Impacts for Protection Against Vandalism Attempts (20 Times ANSI/BHMA A156.2 Requirements), Patented And/or Patent Pending Adjustable Push/Turn Button for Easy Door Thickness Adjustment., Rigid Lever Optional, UL Cycle Above and Beyond Test Completed At 20 Million Cycles. Verification Id: V875753, Utilizes Ecoflex(R)¿ Technology on All Electromechanical Functions, Creating upto 92% Energy Savings
ANSI/BHMA Finish
Black Painted

Dimensions

Strike Plate Height
2 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
5/16 in
Fits Chest Size
Exceeds 1,600 lb offset Lever Pull with No Entry for Protection Against Attacks (8 Times ANSI/BHMA A156.2 Requirements), Exceeds 3,100 In-Lb Abusive Locked Lever Torque with No Entry While Maintaining Egress (2.6 Times ANSI/BHMA A156.2 Requirements), High Security and Security Key Systems Available (Access 3, Pyramid), Independent Return Springs Allow Lock to Exceed ANSI/BHMA A156.2 Grade 1 Cycle Requirements without Lever Sag, Innovative Push/Turn Button Design to Withstand Excessive Abuse Against Door Stops or Walls., Latch Retraction with 100 Lb Preload (2 Times ANSI/BHMA A156.2) While Maintaining ANSI/BHMA Requirements for Operation In Warped Doors or Doors with Latch Bind., Lever Release Freewheeling Levers Standard for Vandal Resistance, Lock body Design Supports All Cylinder Formats Allowing Flexibility for from Fixed Core to Interchangeable Core Cylinders., New Visual Status Indicators: Provide At-A-Glance Confirmation of A Door's Locked or Unlocked Status., No Access with Minimum 100 Vertical Impacts for Protection Against Vandalism Attempts (20 Times ANSI/BHMA A156.2 Requirements), Patented And/or Patent Pending Adjustable Push/Turn Button for Easy Door Thickness Adjustment., Rigid Lever Optional, UL Cycle Above and Beyond Test Completed At 20 Million Cycles. Verification Id: V875753, Utilizes Ecoflex(R)¿ Technology on All Electromechanical Functions, Creating upto 92% Energy Savings

Description

Indicator Lockset

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.