Institution or Utility Mortise Lock, AS Lever, A Rose, Satin Stainless Steel

  • Mfr # ML2032 ASA 630

  • Zoro # G409957674


product price:  $1,121.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2032 ASA 630
Zoro #
G409957674
UPC #
197163112050
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
10 in
Width
7.5 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Stainless Steel
Material
Stainless Steel
Cylinder Core Type
Conventional Cylinder
Fire Rated
3 Hours {A}
Weight
4 lb
Features
Complete Lock
Type
Mortise Lock

Description

Institution or Utility Mortise Lock, AS Lever, A Rose, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products