Institution or Utility Mortise Lock, LW Lever, A Rose, Satin Stainless Steel
- Mfr # ML2032 LWA 630
- Zoro # G509957758
product price:Â
$
936.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Type
Mortise Lock
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ML2032 LWA 630
- Zoro #
- G509957758
- UPC #
- 197163111992
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Type
- Mortise Lock
- Material
- Stainless Steel
- Features
- Complete Lock
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 4 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10 in
- Width
- 7.5 in
Description
Institution or Utility Mortise Lock, LW Lever, A Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.