Shop CORBIN RUSSWIN
See all product information
Create Account
Institutional Privacy Mortise Lock, LW Lever, A Rose, Satin Stainless Steel
- Mfr # ML2069 LWA 630
- Zoro # G409948382
product price:Â
$
846.99
/ea
Free Shipping & Returns
Key Features
Hand
Field Reversible
Grade
Grade 1
Finish
Satin Stainless
Required Door Thickness
1-3/4 in
Handle Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ML2069 LWA 630
- Zoro #
- G409948382
- UPC #
- 197163108169
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Handle Length
- 10 in
- Width
- 7.5 in
Details
- Item
- Mortise Lock
- Hand
- Field Reversible
- Grade
- Grade 1
- Finish
- Satin Stainless
- Material
- Stainless Steel
Description
Institutional Privacy Mortise Lock, LW Lever, A Rose, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.