Zoro Homepage

Lever, Lever Escutcheon w/Lock, Heavy Duty

  • Mfr # N955 LHR 630

  • Zoro # G4561033


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Grade
1
Finish
Stainless steel
Series
ED5000
Outside Trim Type
Lever
Type
Classroom or Storeroom, Field Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N955 LHR 630
Zoro #
G4561033
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Fits Stile Width
5 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in
Door Height - Maximum
96 in

Details

Item
Mechanical Exit Device Trim
Grade
1
Finish
Stainless steel
Series
ED5000
Outside Trim Type
Lever
Type
Classroom or Storeroom, Field Adjustable
ADA Compliant
Yes
Performance
Heavy Duty
Door Handing
Left Hand Reversible
Application
Educational
Fire Rated
Yes
Visual Indicator Message
No Message
Product Type
Mechanical Exit Device Trim
Ligature-Resistant
Not Ligature-Resistant
For Use with Exit Device
Storeroom
ANSI/BHMA Finish
Satin Stainless Steel
Exit Device Style
Lever
Hand Orientation
Left-Handed
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1

Description

Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Left Hand Reversible, ED5000 Series, Fire Rated Yes, Stainless Steel Finish, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Application Educational, Grade 1, ADA Compliant Yes, Type Classroom or Storeroom, Field Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.