Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # CL3855 NZD 10B

  • Zoro # G4586741


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3855 NZD 10B
Zoro #
G4586741
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Lip Length
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
2
Style
3800 Right Angle
Lockset Finish
Oil Rubbed Bronze
Keyway Type
L4
Key Type
Keyed Different
Handle Material
Brass, Bronze, Steel
Lockset Performance Strength
Heavy Duty
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Strike Type
Curved Lip
Number of Keys
2
Key Material
Nickel Silver
Item
Door Lockset
Location Type
Interior, Multi-Family, Restaurant, Retail
Ligature Resistant
No
Number of Pins
6
Standards
ANSI/BHMA Certified, cUL Listed, UL Listed
ADA Compliant
Yes
Series
3800
Strike Dim.
4-7/8 in x 1-1/4 in
Lockset Fire Rating
3 hr
Keying
Keyed Different
Grade
2
Fire Rated
3 hr.
Finish
Oxidized Oil Rubbed Bronze
Cylinder Core Type
Conventional Core Cylinder
Type
Std. Duty Cylindrical
Visual Indicator Message
No Message
Material
Steel, Brass, Bronze
Case Material
Steel with Zinc Dicromate plating
Function
Classroom
Pins
6
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Keyway
Lockset Style
3800 Right Angle
Includes Core
Core Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
UL Fire Rating
UL10C
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Knob/Handle Material
Brass, Bronze, Steel
Lockset Type
Mechanical

Description

Lever Lockset, Std. Duty Cylindrical, Interior Doors, Retail, Multi-family, Restaurants, 3800 Series, Lever,Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Classroom, Keyway Type L4, Grade 2, Material Steel, Brass, Bronze, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.