Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # CLX3352 NZD 626

  • Zoro # G4576311


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Intruder
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3352 NZD 626
Zoro #
G4576311
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Intruder
Lockset Grade
1
Style
3300 Right Angle
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Keyed Different
Lockset Performance Strength
Extra Heavy Duty
Item
Door Lockset
Standards
ANSI/BHMA Certified, cUL Listed, EPD, UL Listed
Series
3300
Strike Dim.
4-7/8 in x 1-1/4 in
Handle Material
Brass, Bronze, Stainless Steel, Steel
Number of Pins
6
Key Material
Nickel Silver
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Number of Keys
2
Backset
2 3/4 in
Strike Type
Curved Lip
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Location Type
Healthcare, Institutional
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Finish
Satin Chrome
Fire Rated
3 hr.
Keying
Keyed Different
Features
Independent Return Springs
Grade
1
Cylinder Core Type
Conventional Core Cylinder
Type
Extra Heavy Duty Cylindrical
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Material
Steel, Stainless Steel, Brass and Bronze
Case Material
Steel with Zinc Dicromate plating
Function
Classroom
Pins
6
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Includes Core
Core Included
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Keyway
Locking/Unlocking Access - Outside
Keyway
Knob/Handle Material
Solid Cast Zinc
Application
Commercial, Industrial
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Lockset Function ANSI Code
F110
UL Fire Rating
UL10C
Lockset Type
Mechanical
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
3300 Right Angle
Fire Rating
3 hr
Trim Plate Shape
Round
Latch Bolt/Dead Bolt
Latch Bolt

Description

Lever Lockset, Extra Heavy Duty Cylindrical, Institutional, Health Care, 3300 Series, Right Angle Style, Satin Chrome Finish, Function Classroom Intruder, Keyway Type L4, Grade 1, Material Steel, Stainless Steel, Brass and Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.