Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # CLX3355 NZD 10B

  • Zoro # G4611266


product price: $623.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX3355 NZD 10B
Zoro #
G4611266
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2 in
For Door Thickness
1-3/4 to 2"
Door Thickness - Maximum
2 1/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
3300 Right Angle
Lockset Finish
Oil Rubbed Bronze
Keyway Type
L4
Key Type
Keyed Different
Strike Dim.
4-7/8 in x 1-1/4 in
Location Type
Healthcare, Institutional
Number of Pins
6
Strike Type
Curved Lip
ADA Compliant
Yes
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Ligature Resistant
No
Number of Keys
2
Lockset Fire Rating
3 hr
Lockset Performance Strength
Extra Heavy Duty
Series
3300
Key Material
Nickel Silver
Item
Door Lockset
Handle Material
Brass, Bronze, Stainless Steel, Steel
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Standards
ANSI/BHMA Certified, cUL Listed, EPD, UL Listed
Fire Rated
3 hr.
Keying
Keyed Different
Features
Independent Return Springs
Finish
Oxidized Oil Rubbed Bronze
Grade
1
Cylinder Core Type
Conventional Core Cylinder
Type
Extra Heavy Duty Cylindrical
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Steel, Stainless Steel, Brass and Bronze
Pins
6
Case Material
Steel with Zinc Dicromate plating
Function
Classroom
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Lockset Type
Mechanical
ANSI Grade
1
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Trim Plate Shape
Round
UL Fire Rating
UL10C
Includes Core
Core Included
Application
Commercial, Industrial
Latch Bolt/Dead Bolt
Latch Bolt
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F84
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Lockset Style
3300 Right Angle
Fire Rating
3 hr

Description

Lever Lockset, Extra Heavy Duty Cylindrical, Institutional, Health Care, 3300 Series, Right Angle Style, Oxidized Bronze, Oil Rubbed Finish, Function Classroom, Keyway Type L4, Grade 1, Material Steel, Stainless Steel, Brass and Bronze, For Door Thickness 1-3/4 to 2 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.