Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2002 x BHSS x 630C LHR

  • Zoro # G5480959


product price: $1,755.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2002 x BHSS x 630C LHR
Zoro #
G5480959
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
Style
ML2000 BHSS
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Standards
ANSI/BHMA, cUL Listed, UL Listed
Item
Door Lockset
ADA Compliant
Yes
Mortise/Cylindrical
Mortise
Ligature Resistant
No
Strike Type
Straight Lip
Series
ML2000
Includes
Hardware
For Use With
various Door Types
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Backset
2 3/4 in
Key Material
Nickel Silver
Lockset Fire Rating
3 hr
Number of Keys
2
Features
For Use On Wood and Hollow Metal Doors
Location Type
Healthcare, Institutional
Keying
Keyed Different
Grade
1
Fire Rated
Yes
Finish
Satin Stainless Steel
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Function
Classroom
Case Material
Heavy Gauge Steel
Pins
6
Handle Type
Lever
Locking/Unlocking Access - Inside
Keyway
ANSI Grade
1
Application
Institutional
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Knob/Handle Material
High Speed Steel
Includes Core
Core Included
Performance Grade
1
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Lockset Style
Behavioral Health
Failure Mode
Fail Safe or Fail Secure
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Trim Plate Shape
Rectangular
Includes Hardware
Hardware Included
Ligature-Resistant
Ligature-Resistant

Description

Mortise Lockset, Style Lever, Function Classroom, Function Code F-05, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Guage Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 6, Keying Keyed Different, Keyway Type L4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products