Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2002 x BHSS x 630C RHR

  • Zoro # G5480968


product price: $1,755.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2002 x BHSS x 630C RHR
Zoro #
G5480968
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Intruder
Lockset Grade
1
Style
ML2000 BHSS
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
ADA Compliant
Yes
Ligature Resistant
No
Lockset Fire Rating
3 hr
Includes
Hardware
Mortise/Cylindrical
Mortise
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Item
Door Lockset
Location Type
Healthcare, Institutional
Series
ML2000
Key Material
Nickel Silver
Standards
ANSI/BHMA, cUL Listed, UL Listed
For Use With
various Door Types
Number of Keys
2
Features
For Use On Wood and Hollow Metal Doors
Strike Type
Straight Lip
Backset
2 3/4 in
Finish
Satin Stainless Steel
Fire Rated
Yes
Grade
1
Keying
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Pins
6
Case Material
Heavy Gauge Steel
Handle Type
Lever
Function
Classroom
Performance Grade
1
Trim Plate Shape
Rectangular
Includes Hardware
Hardware Included
Knob/Handle Material
High Speed Steel
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Keyway
Latch Bolt/Dead Bolt
Latch Bolt
Includes Core
Core Included
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Lockset Type
Mechanical
Failure Mode
Fail Safe or Fail Secure
Lockset Style
Behavioral Health
Fire Rating
3 hr
Application
Institutional

Description

Mortise Lockset, Style Lever, Function Classroom, Function Code F-05, Location Type Institutional, Healthcare, Mechanical, Trim Style BHSS, Backset 2-3/4 In., Strike Type ANSI Straight Lip, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., Yes Fire Rated, Series ML2000, Case Material Heavy Gauge Steel, Satin Stainless Steel Finish, Case Size 5-7/8 In. x 4 In. x 15/16 In., Required Door Thickness 1-3/4 In., For Use With Various Door Types, Grade 1, Pins 6, Keying Keyed Different, Keyway Type L4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products