Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2052 LWA 630

  • Zoro # G4600443


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2052 LWA 630
Zoro #
G4600443
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Door Thickness - Minimum
1 3/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
1
Style
ML2000 Right Angle Round
Lockset Finish
Satin Stainless Steel
Keyway Type
L4
Key Type
Keyed Different
Strike Dim.
1-1/4 in x 4-7/8 in
Backset
2 3/4 in
Strike Type
Straight Lip
Number of Keys
2
Ligature Resistant
No
Series
ML2000
Includes
Inside and Outside Keyed Cylinders
Key Material
Nickel Silver
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Item
Door Lockset
Location Type
School
Keying
Keyed Different
Features
Integrates with Access Control Platforms
Fire Rated
3 hr.
Finish
Satin Stainless Steel
Number of Pins
6
Grade
1
Cylinder Core Type
Conventional Core Cylinder
Type
Mortise
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Handle Type
Lever
Pins
6
Case Material
Brass, Steel, Zinc
Function
Classroom Intruder
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Cylinder
Yes
Knob/Handle Material
Steel
Includes Core
Core Included
Lockset Function ANSI Code
F32
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Inside
Keyway
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
LWA Lever
Application
Commercial
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Trim Plate Shape
Round
Fire Rating
3 hr
UL Fire Rating
UL10C
Performance Grade
1

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round, Rose Style, Satin Stainless Steel Finish, Function Classroom Intruder, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.