Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2052 LWM 626

  • Zoro # G4544793


product price: $801.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2052 LWM 626
Zoro #
G4544793
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Thickness
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Strike Plate Lip Length
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
1
Style
ML2000 Right Angle Round
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Keyed Different
Ligature Resistant
No
Number of Keys
2
Strike Type
Straight Lip
Key Material
Nickel Silver
Backset
2 3/4 in
Lockset Fire Rating
3 hr
Strike Dim.
1-1/4 in x 4-7/8 in
Includes
Inside and Outside Keyed Cylinders
Series
ML2000
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
Location Type
School
ADA Compliant
Yes
Item
Door Lockset
Mortise/Cylindrical
Mortise
Keying
Keyed Different
Finish
Satin Chrome
Grade
1
Number of Pins
6
Fire Rated
3 hr.
Features
Integrates with Access Control Platforms
Type
Mortise
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Pins
6
Case Material
Brass, Steel, Zinc
Function
Classroom Intruder
Handle Type
Lever
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Cylinder
Yes
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F32
Trim Plate Shape
Round
UL Fire Rating
UL10C
Application
Commercial
Includes Core
Core Included
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Lockset Type
Mechanical
Lockset Style
LWM Lever
Fire Rating
3 hr
Performance Grade
1
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Keyway

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2000 Series, Right Angle, Round,Escutcheon Style, Satin Chrome Finish, Function Classroom Intruder, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.