Zoro Homepage

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2052 NSA 626

  • Zoro # G4536095


product price: $890.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2052 NSA 626
Zoro #
G4536095
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Thickness
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom Security
Lockset Grade
1
Style
ML2001 Right Angle Flat
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Keyed Different
Standards
ANSI/BHMA A156.13, ASTM E330, cUL Listed, EPD, UL Listed
ADA Compliant
Yes
Location Type
School
Item
Door Lockset
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
Key Material
Nickel Silver
Includes
Inside and Outside Keyed Cylinders
Lockset Fire Rating
3 hr
Series
ML2001
Strike Type
Straight Lip
Strike Dim.
1-1/4 in x 4-7/8 in
Number of Keys
2
Ligature Resistant
No
Grade
1
Fire Rated
3 hr.
Finish
Satin Chrome
Keying
Keyed Different
Features
Integrates with Access Control Platforms
Number of Pins
6
Type
Mortise
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Material
Heavy Guage Steel, Stainless Steel, Brass, Bronze
Function
Classroom Intruder
Pins
6
Handle Type
Lever
Case Material
Brass, Steel, Zinc
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Trim Plate Shape
Rectangular
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
1
Fire Rating
3 hr
Performance Grade
1
Knob/Handle Material
Steel
Locking/Unlocking Access - Inside
Keyway
UL Fire Rating
UL10C
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Lockset Style
NSA Lever
Application
Commercial
Lockset Function ANSI Code
F32
Includes Core
Core Included

Description

Lever Lockset, Mortise, Institutional, Healthcare, Schools, ML2001 Series, Right Angle, Flat, Rose Style, Satin Chrome Finish, Function Classroom Intruder, Keyway Type L4, Grade 1, Material Heavy Guage Steel, Stainless Steel, Brass, Bronze, For Door Thickness 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 8 x 1-1/4 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, No Deadbolt, Keying Different

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.