Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Classroom

  • Mfr # ML2055-BLSS-630C

  • Zoro # G2863966


product price: $1,703.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML2055-BLSS-630C
Zoro #
G2863966
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Thickness
1 1/4 in
Strike Plate Lip Length
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Classroom
Lockset Grade
1
Style
ML200 BLSS
Lockset Finish
Dull Stainless Steel
Keyway Type
Corbin L4
Key Type
Keyed Different
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
Item
Door Lockset
Lockset Fire Rating
3 hr
Key Material
Nickel Silver
Number of Keys
2
Mortise/Cylindrical
Mortise
Series
ML200
Standards
ANSI/BHMA A156.13, cUL Listed, UL Listed
Backset
2 3/4 in
ADA Compliant
Yes
Ligature Resistant
No
For Use With
Hollow Metal and Wood Doors
Location Type
Healthcare, Institutional
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Strike Type
Straight Lip
Includes
Anti-Microbial Coating, Microshield
Grade
1
Fire Rated
3 hr.
Number of Pins
6
Finish
Dull Stainless Steel
Keying
Keyed Different
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Visual Indicator Message
No Message
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Pins
6
Case Material
Heavy Gauge Steel
Handle Type
Lever
Function
Classroom
Lockset Function ANSI Code
F05
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
UL Fire Rating
UL10C
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Trim Plate Shape
Rectangular
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
ML200 BLSS
Knob/Handle Material
Cast Stainless Steel
Application
Commercial
Includes Core
Core Included
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
ANSI Grade
1
Failure Mode
Fail Safe or Fail Secure
Performance Grade
1
Hand Orientation
Non-Handed

Description

Mortise Lock, Style Lever, Function Classroom, Location Type Institutional, Healthcare, Trim Style BLSS, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., 3 hr. Fire Rated, Series ML200, Case Material Heavy Gauge Steel, Dull Stainless Steel Finish, Case Size 5-7/8 In.H x 15/16 In.W x 4 In.D, Required Door Thickness 1-3/4 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 6, Keying Keyed Random, Keyway Type L4, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.