Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # CL3851 NZD 626

  • Zoro # G4623001


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL3851 NZD 626
Zoro #
G4623001
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Thickness
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
3800 Right Angle
Lockset Finish
Satin Chrome
Keyway Type
L4
Key Type
Keyed Different
Item
Door Lockset
Ligature Resistant
No
Lockset Fire Rating
3 hr
For Use With
ANSI 115.2 (161 Modifed) Door Prep
Handle Material
Brass, Bronze, Steel
Strike Dim.
4-7/8 in x 1-1/4 in
Strike Type
Curved Lip
Location Type
Interior, Multi-Family, Restaurant, Retail
ADA Compliant
Yes
Number of Pins
6
Backset
2 3/4 in
Number of Keys
2
Key Material
Nickel Silver
Series
3800
Lockset Performance Strength
Heavy Duty
Standards
ANSI/BHMA Certified, cUL Listed, UL Listed
Mortise/Cylindrical
Cylindrical
Finish
Satin Chrome
Keying
Keyed Different
Fire Rated
3 hr.
Grade
2
Type
Std. Duty Cylindrical
Cylinder Core Type
Conventional Core Cylinder
Visual Indicator Message
No Message
Material
Steel, Brass, Bronze
Function
Entry
Case Material
Steel with Zinc Dicromate plating
Pins
6
Cylinder
Yes
Strike
ANSI 4-7/8 x 1-1/4" Curved Lip
Trim Plate Shape
Round
Fire Rating
3 hr
Lockset Function ANSI Code
F109
UL Fire Rating
UL10C
Lockset Style
3800 Right Angle
Latch Bolt/Dead Bolt
Latch Bolt
Performance Grade
2
Knob/Handle Material
Brass, Bronze, Steel
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Push Button
Hand Orientation
Non-Handed
Includes Core
Core Included
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2

Description

Lever Lockset, Std. Duty Cylindrical, Interior Doors, Retail, Multi-family, Restaurants, 3800 Series, Lever,Right Angle Style, Satin Chrome Finish, Function Office Entrance, Keyway Type L4, Grade 2, Material Steel, Brass, Bronze, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension 2-1/4 x 1-1/8 In., Crossbore Size 2-1/8 In., Key Type Nickel Silver, Number of Keys 2, Pins 6, ANSI 4-7/8 x 1-1/4 In. Curved Lip Strike, Cylinder Yes, Keying Different

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.